Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
525MT25AF-JA

COMPARE

525MT25AF-JA

Description
525MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 525MT25AF-JA

BDI # 926528

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
525MT15AF-JA

COMPARE

525MT15AF-JA

Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 525MT15AF-JA

BDI # 926527

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY