35SH112H
Description
35SH112H ROLLER CHAIN SPROCKET ; 3/8" P 112T SH BUSHED W/HARDENED TEETH
Part # 35SH112
BDI # 919908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
H60E112
Description
H60E112 ROLLER CHAIN SPROCKET ; 3/4" P 112T E BUSHED W/HARDENED TEETH
Part # 60E112
BDI # 24341717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
50SF112H
Description
50SF112H ROLLER CHAIN SPROCKET ; 5/8" P 112T SF BUSHED W/HARDENED TEETH
Part # 50SF112
BDI # 920069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed