100Q31H
Description
100Q31H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100Q31
BDI # 917954
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.043
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
80Q31H
Description
80Q31H ROLLER CHAIN SPROCKET ; 1" P 31T Q1 BUSHED W/HARDENED TEETH
Part # 80Q31
BDI # 17159928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Split Taper Bushing
Global Part Number GPN:
573368
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Bushed