248MT30AF-L33SP
Description
248MT30AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT30AF-L33SP
BDI # 923456
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
248MT20AF-L33SR
Description
248MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-L33SR
BDI # 923439
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
248MT20AF-L13FH
Description
248MT20AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-L13FH
BDI # 923432
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
248MT20AF-L13FJ
Description
248MT20AF L13FJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-L13FJ
BDI # 923433
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
248MT20AF-L13SJ
Description
248MT20AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-L13SJ
BDI # 923435
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20