RS08B-1-CL
Description
RS08B-1 CL ROLLER CHAIN CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BCL
BDI # 1405808
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602516
Chain Series:
Standard
Internal Special Features:
No
RS08B-2-OL
Description
RS08B-2OL CHAIN LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08B-2OL
BDI # 1405803
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602521
RS08B-1-OL
Description
RS08B-1 OL ROLLER CHAIN OFFSET LINK ; 08B CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08BOL
BDI # 1405809
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602408
RS08B-2-CL
Description
RS08B-2CL CHAIN LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08B-2CL
BDI # 1405802
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602403
Chain Series:
Standard
Internal Special Features:
No
RS08B NP KUT-S C/L
Description
RS08B NP KUT-S C/L CONNECTING LINK
Part # RS08BNPKUTSCL
BDI # 22382994
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1