Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
W80-8M-22-SDS

COMPARE

W80-8M-22-SDS

Description
W80-8M-22-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W808M22

BDI # 983981

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P808M20-SDS

COMPARE

P808M20-SDS

Description
P80-8M-20-SDS SPROCKET ; HTS QD 20 SDS

MARTIN SPROCKET & GR

Part # P808M20-SDS

BDI # 610539

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577721
Pitch Diameter - Millimeter: 203.72

Price Inventory : Available to order
Loading Price
QTY
P80-5M-25-SDS

COMPARE

P80-5M-25-SDS

Description
P80-5M-25-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P805M25

BDI # 987040

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P80-8M-20-SDS

COMPARE

P80-8M-20-SDS

Description
P80-8M-20-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P808M20

BDI # 994430

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-SDS

COMPARE

P80-5M-15-SDS

Description
P80-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P805M15

BDI # 998029

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY