Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
100QD28H XE
Description
100QD28H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 28 TEETH
Part # 100QD28H XE
BDI # 20638865
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
H100Q28
Description
H100Q28 ROLLER CHAIN SPROCKET ; 1-1/4"P 28T SPLIT TAPER BUSHING
Part # H100Q28
BDI # 312297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Global Part Number GPN:
10344
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568585
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
100E28
Description
100E28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T BORE FOR E BUSHING
Part # 100E28
BDI # 614346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Global Part Number GPN:
31161
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed