Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Other Features:
Simplex Type
Global Part Number GPN:
569940
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
24A38
Description
24A38 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A38
BDI # 23072622
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
PHS 24B-1A38
Description
PHS 24B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A38
BDI # 1286909
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.002
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore