Page 1 of 13

Next

Compare
C350B060N140L1

COMPARE

C350B060N140L1

Description
C350B060N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350B060L1A

BDI # 284912

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY
180CM28A 60.1 K1

COMPARE

180CM28A 60.1 K1

Description
180CM28A 60.1 K1 REDUCER

MASTER POWER TRANS

Part # M94432

BDI # 289225

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.094

Price Inventory : Available to order
Request A Price QTY
C150T060N056

COMPARE

C150T060N056

Description
C150T060N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T060S1A

BDI # 283721

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Request A Price QTY
C350S060N140

COMPARE

C350S060N140

Description
C350S060N140 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350S060S1A

BDI # 284949

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY
C200B060N140L1

COMPARE

C200B060N140L1

Description
C200B060N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C200B060L1A

BDI # 284752

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Request A Price QTY