Page 1 of 2

Next

Compare
40BTL57

COMPARE

40BTL57

Description
40BTL57 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL57

BDI # 919240

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.077
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.362
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 230.556
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A57

COMPARE

80A57

Description
80A57 ROLLER CHAIN SPROCKET ; 57T 18.730" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A57

BDI # 747551

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40B57

COMPARE

40B57

Description
40B57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B57

BDI # 744776

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.077

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.362
Pitch Diameter - Millimeter: 230.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A57

COMPARE

50A57

Description
50A57 ROLLER CHAIN SPROCKET ; 57T 11.700" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A57

BDI # 745654

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B57

COMPARE

60B57

Description
60B57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B57

BDI # 746967

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.615

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.044
Pitch Diameter - Millimeter: 345.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY