2MR-62S-09
Description
2MR-62S-09 SYNCHRONOUS PULLEY ; 2MR P 62GROVES 9MM W
Part # 2MR-62S-09
BDI # 1102779
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9