50QD84-SF

COMPARE

50QD84-SF

Description
50QD84-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 84T 17.08" SF BUSHING

POWERDRIVE LLC

Part # 50QD84-SF

BDI # 746063

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.079
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50A84

COMPARE

50A84

Description
50A84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A84

BDI # 745662

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B84

COMPARE

50B84

Description
50B84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B84

BDI # 746020

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY