Page 1 of 10

Next

Compare
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
AK32-5/8

COMPARE

AK32-5/8

Description
AK32-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK32-5/8

BDI # 737574

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 586904
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 11.08 / each QTY
8H PB

COMPARE

8H PB

Description
8H PB CPLG SPACER HUB ; 0" BORE X 3.25" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 8H PB

BDI # 624345

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.663
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
5J 5/8

COMPARE

5J 5/8

Description
5J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5J 5/8

BDI # 621124

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Request A Price QTY
5S 1

COMPARE

5S 1

Description
5S 1 SLEEVE CPLG FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 1

BDI # 621130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Request A Price QTY