120A11

COMPARE

120A11

Description
120A11 ROLLER CHAIN SPROCKET ; 11T 6.010" OD 1 1/4" BORE 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A11

BDI # 740947

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY