6 8V 4450 TB
Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING
Part # 6 8V 4450 TB
BDI # 21975151
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
44.46
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Other Features:
Simplex Type
Global Part Number GPN:
571121
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
42.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.422
Global Part Number GPN:
31556
Pitch Diameter - Millimeter:
1092.073
Mounting Method:
Rough Bore
D240C45H X 8IN KW 2SS
Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240
Part # D240C45H X 8IN KW 2SS
BDI # 25163331
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Finished Bore