Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Outside Diameter - Millimeter:
118
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
2
05B-45A
Description
05B-45A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001322
BDI # 18117842
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore
05B-45B
Description
05B-45B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001323
BDI # 18117843
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore
05B-2-45A
Description
05B-2-45A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001250
BDI # 18117762
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore
PHS 05B-1A45
Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A45
BDI # 1284458
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore