H100BTL12

COMPARE

H100BTL12

Description
H100BTL12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL12

BDI # 919507

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100TLB12H

COMPARE

100TLB12H

Description
100TLB12H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 100TLB12H

BDI # 585964

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100TLB12

COMPARE

100TLB12

Description
100TLB12 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB12

BDI # 585983

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A12H

COMPARE

100A12H

Description
100A12H ROLLER CHAIN SPROCKET ; 12HT 5.420" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A12H

BDI # 740516

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY