Page 1 of 28

Next

Compare
41A45

COMPARE

41A45

Description
41A45 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 41A45

BDI # 620457

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Global Part Number GPN: 31704
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
41B45 1-1/8 KW SS

COMPARE

41B45 1-1/8 KW SS

Description
41B45 1-1/8 KW SS ROLLER CHAIN SPROCKET ; 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 41B45 1-1/8 KW SS

BDI # 23843766

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Other Features: With Set Screw
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40SK45

COMPARE

D40SK45

Description
D40SK45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40SK45

BDI # 607816

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.45
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30442
Pitch Diameter - Millimeter: 182.06
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B45H

COMPARE

40B45H

Description
40B45H ROLLER CHAIN SPROCKET ; 40CHAIN 45T

MARTIN SPROCKET & GR

Part # 40B45H

BDI # 23707366

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.45
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS45 1 3/16

COMPARE

40BS45 1 3/16

Description
40BS45 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 45T B-HUB ONE SIDE 1.188" FB

MARTIN SPROCKET & GR

Part # 40BS45 1 3/16

BDI # 619942

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.45
Other Features: With 2 Set Screw
Global Part Number GPN: 33679
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY