Page 1 of 3

Next

Compare
80-4B24H

COMPARE

80-4B24H

Description
80-4B24H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B24H

BDI # 590314

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.196
Pitch Diameter - Millimeter: 194.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80BS24H-1-15/16

COMPARE

80BS24H-1-15/16

Description
80BS24H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 80BS24H-1-15/16

BDI # 747719

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80BS24H-1-1/4

COMPARE

80BS24H-1-1/4

Description
80BS24H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 80BS24H-1-1/4

BDI # 747718

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80BS24H-2-7/16

COMPARE

80BS24H-2-7/16

Description
80BS24H-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 2-7/16" BORE

POWERDRIVE LLC

Part # 80BS24H-2-7/16

BDI # 747727

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80BS24H-1-3/8

COMPARE

80BS24H-1-3/8

Description
80BS24H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 80BS24H-1-3/8

BDI # 747722

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY