100-4B19

COMPARE

100-4B19

Description
100-4B19 QUAD SPROCKET

LINN GEAR

Part # 100-4B19

BDI # 590334

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A19H

COMPARE

100A19H

Description
100A19H ROLLER CHAIN SPROCKET ; 19HT 8.240" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A19H

BDI # 740523

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY