F80B27

COMPARE

F80B27

Description
F80B27 ; QUAD STRAND SPROCKET

MARTIN SPROCKET & GR

Part # F80B27

BDI # 18185430

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD27-SF

COMPARE

80QD27-SF

Description
80QD27-SF ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" SF BUSHING

POWERDRIVE LLC

Part # 80QD27-SF

BDI # 747987

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.156
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A27H

COMPARE

80A27H

Description
80A27H ROLLER CHAIN SPROCKET ; 27HT 9.160" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A27H

BDI # 747523

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B27H

COMPARE

80B27H

Description
80B27H ROLLER CHAIN SPROCKET ; 27HT 9.160" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B27H

BDI # 747929

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80TL27-2517

COMPARE

80TL27-2517

Description
80TL27-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" 2517 BUSHING

POWERDRIVE LLC

Part # 80TL27-2517

BDI # 748077

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.156
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY