120A19

COMPARE

120A19

Description
120A19 ROLLER CHAIN SPROCKET ; 19T 9.890" OD 1 1/4" BORE 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A19

BDI # 740955

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY