H35BTL96

COMPARE

H35BTL96

Description
35BTL96 ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35BTL96

BDI # 919197

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35B96

COMPARE

35B96

Description
35B96 ROLLER CHAIN SPROCKET ; 96T 11.680" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 35B96

BDI # 743703

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35QD96-SH

COMPARE

35QD96-SH

Description
35QD96-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 96T 11.680" SH BUSHING

POWERDRIVE LLC

Part # 35QD96-SH

BDI # 743734

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY