100TLB32

COMPARE

100TLB32

Description
100TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB32

BDI # 586001

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 12.753
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.441
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 323.92
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100BTB32

COMPARE

100BTB32

Description
100BTB32 ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 32 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063830

BDI # 20638695

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 12.753
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.441
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 323.92
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A32H

COMPARE

100A32H

Description
100A32H ROLLER CHAIN SPROCKET ; 32HT 13.440" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A32H

BDI # 740534

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY