Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
SGM19A HUB CI NR. SGMA019
Description
SATI SGM19A HUB CI NR. SGMA019
Part # SGM19A HUB CI NR. SGMA019
BDI # 1405565
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
30
Hub Diameter - Inch:
1.181
Coupling Type:
Jaw Coupling
SGM19A HUB ALU NR. SGAA019
Description
SATI SGM19A HUB ALU NR. SGAA019
Part # SGM19A HUB ALU NR. SGAA019
BDI # 1405549
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
30
Hub Diameter - Inch:
1.181
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
40
Hub Diameter - Inch:
1.575
Coupling Type:
Elastomeric Coupling
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
35
Length - Millimeter:
31.496
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.24