40B10 X 3/4 MTO PER PRINT

COMPARE

40B10 X 3/4 MTO PER PRINT

Description
40B10 X 3/4 MTO PER PRINT SPROCKET ; KW C/L OF TOOTH W/NYLOCK SS

MARTIN SPROCKET & GR

Part # 40B10 X 3/4 MTO PER PRINT

BDI # 24164436

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.839
Pitch Diameter - Millimeter: 41.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40B10H

COMPARE

40B10H

Description
40B10H ROLLER CHAIN SPROCKET ; 10HT 1.840" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B10H

BDI # 744728

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.839
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY