40BS11-1

COMPARE

40BS11-1

Description
40BS11-1 ROLLER CHAIN SPROCKET ; 11T 2.00" OD 1" BORE

POWERDRIVE LLC

Part # 40BS11-1

BDI # 744408

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.775
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.003
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40BS11H-1/2

COMPARE

40BS11H-1/2

Description
40BS11H-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 11T 2.000" OD 1/2" BORE

POWERDRIVE LLC

Part # 40BS11H-1/2

BDI # 744409

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.775
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.003
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40B11H

COMPARE

40B11H

Description
40B11H ROLLER CHAIN SPROCKET ; 11HT 2.000" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B11H

BDI # 744729

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY