80A76

COMPARE

80A76

Description
80A76 ROLLER CHAIN SPROCKET ; 76T 24.780" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A76

BDI # 747558

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY