80QD84-E

COMPARE

80QD84-E

Description
80QD84-E ROLLER CHAIN SPROCKET ; 1" PITCH 84T 27.33" E BUSHING

POWERDRIVE LLC

Part # 80QD84-E

BDI # 748004

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 26.744
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 27.326
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 679.3
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A84

COMPARE

80A84

Description
80A84 ROLLER CHAIN SPROCKET ; 84T 27.330" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A84

BDI # 747560

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B84

COMPARE

80B84

Description
80B84 ROLLER CHAIN SPROCKET ; 84T 27.330" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B84

BDI # 747962

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY