Page 1 of 30

Next

Compare
5018TBH

COMPARE

5018TBH

Description
5018TBH CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBH

BDI # 622203

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 49.71 / each QTY
3JE EPDM

COMPARE

3JE EPDM

Description
3JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3J

BDI # 998082

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 5.31 / each QTY
3JEM

COMPARE

3JEM

Description
3JEM QUADRA-FLEX SLEEVE ; 1-7/8" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 3JEM

BDI # 618368

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 5.37 / each QTY
3JE

COMPARE

3JE

Description
3JE COUPLING SLEEVE ; 1-7/8" OD EPDM

DODGE

Part # 004208

BDI # 238630

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 4.52 / each QTY
5018TBF

COMPARE

5018TBF

Description
5018TBF CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBF

BDI # 622202

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 49.71 / each QTY