Page 1 of 13

Next

Compare
8020 2 11/16

COMPARE

8020 2 11/16

Description
8020 2 11/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 2 11/16

BDI # 625418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 2 3/16

COMPARE

8020 2 3/16

Description
8020 2 3/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 2 3/16

BDI # 625420

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 X 2-3/8

COMPARE

8020 X 2-3/8

Description
8020 X 2-3/8 CHAIN COUPLING HUB

MARTIN SPROCKET & GR

Part # 8020 X 2-3/8

BDI # 23706557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10018 2 7/8

COMPARE

10018 2 7/8

Description
10018 2 7/8 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE

MARTIN SPROCKET & GR

Part # 10018 2 7/8

BDI # 614426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.84

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 144.475
Hub Diameter - Inch: 5.688
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
E6

COMPARE

E6

Description
E6 COUPLING ELEMENT ; 6" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E6

BDI # 608617

Features

Component: Element
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY