PHE 50GCT1COVER
Description
PHE 50GCT1COVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 50GCT1COVER
BDI # 1291760
Features
Component:
Sleeve Assembly
Width - Millimeter:
183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement | T1 Tolerence
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
7.205
VS110-R SPACER ELEMENT VIVA 7392702R
Description
VS110-R SPACER ELEMENT VIVA ; 7392702R W/RING
Part # 9650283
BDI # 18146436
Features
Component:
Spacer Element
Width - Millimeter:
182
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.165
Features
Component:
Cover
Width - Millimeter:
181
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
14.055
Outside Diameter - Millimeter:
357
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
7.126
Features
Component:
Cover
Width - Millimeter:
181
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
12.087
Outside Diameter - Millimeter:
307
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
7.126
PS100 X 7 1/8
Description
PS100 7 1/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011870
BDI # 240095
Features
Component:
Spacer Assembly
Width - Millimeter:
180.975
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
7.125