MSF-35T
Description
MSF-35T FLANGE BLOCK BEARING UNIT ; 2-3/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # 705687
BDI # 347680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12234
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
550858
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.238
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
550831
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674204
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar