1900954 / 19X21X0.87 HDSF2 VT
Description
CRSEAL 1900954 / 19X21X0.87 HDSF2 VT ; DBL LIP SEAL
Part # 1900954 / 19X21X0.87 HDSF2 VT
BDI # 1245268
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.87
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
460X510X22 HDSF2 VT
Description
CRSEAL 460X510X22 HDSF2 VT DBL LIP SEAL
Part # 460X510X22 HDSF2 VT
BDI # 22780335
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
500X550X25 HDSF2 VT1
Description
CRSEAL 500X550X25 HDSF2 VT1 DBL LIP SEAL
Part # 500X550X25 HDSF2 VT1
BDI # 22780289
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
25
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
500X550X25 HDSH2 VT
Description
CRSEAL 500X550X25 HDSH2 VT DBL LIP SEAL
Part # 500X550X25 HDSH2 VT
BDI # 22780291
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
25
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
460X510X22 HDSH2 VT1
Description
CRSEAL 460X510X22 HDSH2 VT1 DBL LIP SEAL
Part # 460X510X22 HDSH2 VT1
BDI # 22780337
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric