SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
SBB40
Description
SBB40 SPHERICAL PLAIN BEARING ; 2-1/2IN ID X 3-15/16IN OD X 2.187IN WD
Part # SBB-40
BDI # 516576
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes