GEZ 408 ES
Description
GEZ 408 ES SPHERICAL PLAIN BEARING ; 4" ID 7" OD 3-15/16" WIDE
Part # GEZ 408 ES
BDI # 21488689
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece
Self Aligning:
Yes
B72-9L
Description
B72-9L SPHERICAL PLAIN BEARING ; 4.5" ID X 7" OD X 3.937" WID OPEN
Part # B72-9L
BDI # 796825
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
701-01104-192
Description
701-01104-192 SLEEVE BEARING ; POR MTO
Part # 701-01104-192
BDI # 22463848
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
7.001
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
7.001
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
177.825
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece
Self Aligning:
Yes