CTFD 4
Description
CTFD 4 ROD END BEARING ; 1/4" BORE 9/32" HOUSING WIDTH FEMALE
Part # CTFD 4
BDI # 1402490
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Delrin
Material - Outer Member:
Steel
Mounting Thread:
1/4-28 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Self Lubricating
Rolling Element:
Spherical Plain Bearing
M68-6
Description
M68-6 PLAIN CYLINDRICAL BEARING ; 3/8"X1/2"X3/4" CAST BRONZE
Part # M68-6
BDI # 1402360
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Nominal Outside Diameter - Millimeter:
12.7
Global Part Number GPN:
483459
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.502
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
482802
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Steel | Bronze
Material - Outer Member:
Steel
Mounting Thread:
M20 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing