2MM200WICRDUL
Description
2MM200WICRDUL PRECISION BALL BEARING ; DUPLEX PHENOLIC EA=ONE PAIR AC
Part # 2MM200WICRDUL
BDI # 1333565
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Super High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
3MM9303WICRDUM
Description
3MM9303WICRDUM PRECISION BALL BEARING
Part # 3MM9303WICRDUM
BDI # 23946976
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMC9300WI TUH
Description
3MMC9300WI TUH PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 10MM BORE AC
Part # 3MMC9300WI TUH
BDI # 22842523
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMC9302WI TUM
Description
2MMC9302WI TUM PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 15MM BORE AC
Part # 2MMC9302WI TUM
BDI # 22845771
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9302WI DUH
Description
3MMC9302WI DUH PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 15MM BORE AC
Part # 3MMC9302WI DUH
BDI # 22845809
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring