Page 1 of 268

Next

Compare
248MT20AF-F0.500

COMPARE

248MT20AF-F0.500

Description
248MT20AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-F0.500

BDI # 923424

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-F0.625

COMPARE

248MT20AF-F0.625

Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-F0.625

BDI # 923425

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
30XL037 1/2 2SS

COMPARE

30XL037 1/2 2SS

Description
30XL037 1/2 2SS BUSHING ; 1/2IN BORE GREY CAST IRON

MARTIN SPROCKET & GR

Part # 30XL037 1/2 2SS

BDI # 21445191

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.848
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 48.51
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
155MT25BFPUR

COMPARE

155MT25BFPUR

Description
155MT25BFPUR ; POR PUL 5MT25B15 SB 1/4 B

TSUBAKI

Part # 155MT25BFPUR

BDI # 923130

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
155MT25BF-F0.250

COMPARE

155MT25BF-F0.250

Description
155MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 155MT25BF-F0.250

BDI # 923129

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY