808MT85A-3020
Description
808MT85A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-3020
BDI # 927527
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
85
808MT85A-F1.000
Description
808MT85A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F1.000
BDI # 927530
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT20A-F1.000
Description
808MT20A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-F1.000
BDI # 927474
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
808MG36B-3020
Description
808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG36B-3020
BDI # 922874
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578052
Pitch Diameter - Millimeter:
203.72