S67 DRN90S4 87.7550965701.0001.18.50
Description
S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT
Part # S67 DRN90S4 87.7550965701.0001.18.50
BDI # 21594579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
42
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.055
SAF37 DRS71S4/MM03 87.7529703801
Description
SAF37 DRS71S4/MM03 87.7529703801 ; GEARMOTOR
Part # SAF37 DRS71S4/MM03 87.7529703801
BDI # 21578118
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
105
Reducer Type:
Right Angle
Motor Included:
Yes
Nominal Ratio:
39.39:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.26
Overall Width - Inch:
5.413
SF37 DRS71S4/18.24 8501406221111002
Description
SF37 DRS71S4/18.24 SO 8501406221111002 ; 71MM 4POLE HOLLOW SHAFT
Part # SF37 DRS71S4/18.24 8501406221111002
BDI # 21575806
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
76
Reducer Type:
Right Angle
Motor Included:
Yes
Nominal Ratio:
18.24:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.26
Overall Width - Inch:
7.264
SAF37DRN80M4 877434530501.00
Description
SAF37DRN80M4 877434530501.00
Part # SAF37DRN80M4 877434530501.00
BDI # 21583841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
132
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
10.91:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.921
Overall Width - Inch:
7.598
SA67TR37DT80N4-KS 850076031.05.05.001
Description
SA67TR37DT80N4-KS 543TO1 GEARMOTOR ; 543:1 HOLLOW SHAFT
Part # SA67TR37DT80N4-KS 850076031.05.05.001
BDI # 21489786
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
3.1
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.85