ODG634 ZB45 /300 50HZ TERM.BOX.=E
Description
WEG ODG634 ZB45 /300 50HZ TERM.BOX.=E
Part # ODG634 ZB45 /300 50HZ TERM.BOX.=E
BDI # 15078283
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
Overall Width - Inch:
6.24
ODG634 ZBF48/300 50Hz T.BOX=E
Description
WEG ODG634 ZBF48/300 50Hz T.BOX=E
Part # ODG634 ZBF48/300 50Hz T.BOX=E
BDI # 15069298
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.937
Overall Width - Inch:
7.559