HD140B14F X 2-7/8
Description
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE
Part # HD140B14F X 2-7/8
BDI # 21972780
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
HD140B15F X 2-1/4
Description
HD140B15 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 2-1/4IN BORE
Part # HD140B15F X 2-1/4
BDI # 21972788
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
HD140B13F X 2-3/4
Description
HD140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH 2 STRD 2-3/4IN BORE
Part # HD140B13F X 2-3/4
BDI # 21972778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
D140B13FH X 3 KW SS
Description
D140B13FH X 3 KW SS CHAIN SPROCKET ; 8.15" OD X 3-3/4" LTB X 1-3/4" P STEEL
Part # D140B13FH X 3 KW SS
BDI # 21463034
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
D140BS15 X 2-15/16
Description
D140BS15 X 2-15/16 SPROCKET ; 2-15/16" BORE 15T CHAIN #140
Part # D140BS15 X 2-15/16
BDI # 24261083
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore