E80C14H X 2-1/8 KW 2SS
Description
E80C14H X 2-1/8 KW 2SS SPROCKET ; 14 TEETH 2-1/8" BORE TYPE C
Part # E80C14H X 2-1/8 KW 2SS
BDI # 22322843
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80C14H X 2-7/16 1/2KW 2SS
Description
E80C14H X 2-7/16 1/2KW 2SS CHN SPROCKET ; 14T 80-3CHAIN
Part # E80C14H X 2-7/16 1/2KW 2SS
BDI # 24320059
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80C14H 2 BORE W/ 1/2KW 2SS
Description
E80C14H 2 BORE W/ 1/2KW 2SS SPROCKET ; 14 TEETH 2" BORE DIA
Part # E80C14H 2 BORE W/ 1/2KW 2SS
BDI # 21552807
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80BS14H 2 KW 2SS
Description
E80BS14H 2 KW 2SS RC SPROCKET ; 1IN PITCH 14TEETH
Part # E80BS14H 2 KW 2SS
BDI # 21841942
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore