120C45 X 3IN BORE 3/4 X 3/8 KW MTO
Description
120C45 X 3IN BORE 3/4 X 3/8 KW MTO SPRKT
Part # 120C45 X 3IN BORE 3/4 X 3/8 KW MTO
BDI # 24447387
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
120C45 X 6-1/2IN 1-1/2X3/4KW 2SS
Description
120C45 X 6-1/2" 1-1/2X3/4KW 2SS SPROCKET ; 120 ANSI 45 TEETH 6-1/2" BORE
Part # 120C45 X 6-1/2IN 1-1/2X3/4KW 2SS
BDI # 24628486
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D160C45 X 5IN 1-1/4X5/8 KW 45-TH
Description
D160C45 X 5IN 1-1/4X5/8 KW 45-TH SPRKT ; DBL RLR 5"BORE STL
Part # D160C45 X 5IN 1-1/4X5/8 KW 45-TH
BDI # 24105281
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
160C45 2 KW/2SS
Description
160C45 2 KW/2SS ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160C45 2 KW/2SS
BDI # 21515911
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
H120CTL45 X 2-15/16
Description
H120CTL45 X 2-15/16 CHAIN SPROCKET ; 120 CHAIN 45 TEETH TAPERLOCK BUSHED
Part # H120CTL45 X 2-15/16
BDI # 21971744
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore