12BTB54
Description
12BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB54
BDI # 614850
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569560
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
571305
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR 2517 BUSHING
Part # 80BTB54
BDI # 625177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32261
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Simplex Type
Global Part Number GPN:
569814
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
50SK54
Description
50SK54 ROLLER CHAIN SPROCKET ; 50 CHAIN 54 TEETH 1 ROW
Part # 50SK54
BDI # 622155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31039
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed