PHS 50-2B26
Description
PHS 50-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B26
BDI # 1288092
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
D50B26H
Description
D50B26H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 26 TEETH PILOT BORE
Part # D50B26H
BDI # 20643261
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
D50B26H
Description
D50B26H ROLLER CHAIN SPROCKET ; NO.50-2 CHAIN 5/8"P 26T B-STYLE DBL W/HT
Part # D50B26H
BDI # 913420
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Split Taper Bushing
Global Part Number GPN:
571231
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Duplex Type
Global Part Number GPN:
30637
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore