Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
12S 3
Description
12S 3 SLEEVE CPLNG FLANGE ; 3" BORE DIA SIZE 12 CAST IRON
Part # 12S 3
BDI # 21569460
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
12S 90MM
Description
12S 90MM SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 90MM
BDI # 614984
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
12SC70-14
Description
12SC70-14 SLEEVE CPLG FLANGE ; 12 CPLG SIZE SPACER CAST IRON
Part # 12SC70-14
BDI # 614987
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
62.713
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
1150T10-SUBASY
Description
1150T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1150T10-SUBASY
BDI # 21976536
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
10.69