Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668958
Pressure Angle:
14.5
SS1248 MTO PER DWG V1908408
Description
SS1248 MTO PER DWG V1908408 SPUR GEAR
Part # SS1248 MTO PER DWG V1908408
BDI # 24660294
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
SS1218 MTO PER DWG V1908445
Description
SS1218 MTO PER DWG V1908445 SPUR GEAR
Part # SS1218 MTO PER DWG V1908445
BDI # 24660309
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667621
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/4
Global Part Number GPN:
667326
Pressure Angle:
14.5