MSM240BXHSFS
Description
MSM240BXHSFS PILLOW BLOCK CYL RLR BRG ; POR 240MM BORE EXPANSION
Part # MSM240BXHSFS
BDI # 22827192
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
SDAF23156KX9 15/16
Description
SDAF23156KX9 15/16 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23156KX9 15/16
BDI # 1372961
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695932
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSE800BXHSAFQAKPS
Description
MSE800BXHSAFQAKPS PILLOW BLK CYL RLR BRG ; POR 8" BORE EXPANSION
Part # MSE800BXHSAFQAKPS
BDI # 22819008
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23260KX10 1516
Description
SDAF23260KX10 1516 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23260KX10 1516
BDI # 1372967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695966
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAFS 23072K-126X12.938 FXOP
Description
SDAFS 23072K-126X12.938 FXOP PB HSG ; POR 4 BOLT CAST IRON HSG
Part # SDAFS 23072K-126X12.938 FXOP
BDI # 22834083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45